Shop All Work Shirts
W Republic
W Republic 526-239-NVY-03 The Citadel College Seal T-Shirt; Navy - Large
Mfr # 526-239-NVY-03
Zoro # G903785674
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Republic
- MFR # 526-239-NVY-03
- Zoro # G903785674
- UPC # 192939164172
- Country of Origin China
- Category Work Shirts
Description
The Citadel College Seal Tee
The Seal College Tee is a cotton, crewneck t-shirt with a large printed design. The front print design includes the seal,mascot or logo of your favorite college. Start every day showing off your school spirit with these awesome t-shirts.
Features- Machine Wash, Tumble Dry Low
- Officially Licensed
- Color: Navy
- Size: Large
- Fit Type: Athletic
- League Name: NCAA
- Team Name: The Citadel College
- Material: Fabric-100% Cotton
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Silver (KIT261)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (TB026038001)
- GLOWEAR BY ERGODYNE 8928 XL Orange Class E Hi-Vis Insulated Bibs (8928)
- SHOWA Arc Flash Gloves, Neoprene, S, Blk/Gray, PR (240-07)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Pocket Tee - Medium (CMN4753)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLTLL)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Black Chambray, 2XL, REG (104369-BKC2XLREG)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L (40007)
- W Republic Workwear