Shop All Work Shirts
W Republic
W Republic 526-239-NVY-02 The Citadel College Seal T-Shirt; Navy - Medium
Mfr # 526-239-NVY-02
Zoro # G503785579
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 526-239-NVY-02
- Zoro # G503785579
- UPC # 192939164165
- Country of Origin China
- Category Work Shirts
Description
The Citadel College Seal Tee
The Seal College Tee is a cotton, crewneck t-shirt with a large printed design. The front print design includes the seal,mascot or logo of your favorite college. Start every day showing off your school spirit with these awesome t-shirts.
Features- Machine Wash, Tumble Dry Low
- Officially Licensed
- Color: Navy
- Size: Medium
- Fit Type: Athletic
- League Name: NCAA
- Team Name: The Citadel College
- Material: Fabric-100% Cotton
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black Beauty Doormat, 17 x 29 (151891729)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, 4XL (240CX4)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP LS, TAN, M (101206-003-M)
- DICKIES Work Shirt, Short Sleeve, Black Red, 4XL (24BKER RG 4XL)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- W Republic Workwear and Protective Clothing