Shop All Hoodies and Sweatshirts
W Republic
W Republic 512-385-FOR-03 Southeastern Louisiana University Men Freshman Pullover Hoodie; Forest White - Large
Mfr # 512-385-FOR-03
Zoro # G903782048
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 512-385-FOR-03
- Zoro # G903782048
- UPC # 192939462285
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Freshman Pullover Hoodie
The W Republic Freshman Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome freshman hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Forest White
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: Southeastern Louisiana University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI PRO ENTERPRISES Poly Disposable Gloves, Polyethylene, One Size Fits All, 100 PK, Clear (429600)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7005PFS)
- WESTEK Night Light Pwr Failure (NL-PWFL)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-2XL (SJ191)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- VISWERX Hi-Vis Pullover Hoodie - ANSI CL2 XL (127-22034)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Large (100614-026)
- W Republic Workwear