Shop All Hoodies and Sweatshirts
W Republic
W Republic 512-278-HGY-03 University of Central Arkansas Freshman Pullover Hoodie; Heather Grey - Large
Mfr # 512-278-HGY-03
Zoro # G903782345
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 512-278-HGY-03
- Zoro # G903782345
- UPC # 192939457038
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Freshman Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome freshman hooded sweatshirts.
Features- Freshman Pullover Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Team Name: University of Central Arkansas
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Quantitative Fit Test Adapter (10056424)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-2XLT (UHV563T-2XLT)
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78129.L)
- CARHARTT Base Force Heavyweight Quarter-Zip 3XLT (MBL111T-SHAHTR-3XLT)
- KISHIGO 2X, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-2X)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, L (65120503L)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- KISHIGO XL, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-XL)
- W Republic Workwear