Shop All Hoodies and Sweatshirts
W Republic
W Republic 503-416-HGY-03 Wright State University Men GameDay Hoodie; Heather Grey - Large
Mfr # 503-416-HGY-03
Zoro # G503781762
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 503-416-HGY-03
- Zoro # G503781762
- UPC # 192939403486
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men GameDay Hoodie
The W Republic Game Day Hoodie is our classic grey color pullover hoodie, featuring a screen printed logo of your favorite college teams. This fleece hoodie is extremely soft, comfortable, with adjustable drawstrings and a kangaroo pocket on the front. Be sure to show off your school spirit with these awesome Game Day hoodies.
Features- Classic Grey Coloring
- Screen Printed Logo
- Reduced pilling and softer air-jet spun yarn
- 1x1 athletic rib-knit collar and cuffs with spandex
- Double-needle stitched shoulder, armholes, cuffs and waistband
- Super Soft, Comfortable and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: Wright State University
- Material: 9.3 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-11)
- CAIMAN Insulated Glove, M, PR (2396-4)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- VIKING Safety Fleece Hoodie, Black, S (6420BK-S)
- TIMBERLAND PRO Mens PRO(R) Hood Honcho HD Hoodi (TB0A55PT013)
- W Republic Hoodies and Sweatshirts