Shop All Patio Dining Chairs & Stools
W Home
W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White
Mfr # SW1912WTSET2
Zoro # G803900320
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Home
- MFR # SW1912WTSET2
- Zoro # G803900320
- UPC # 880555670985
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful pine wood that resists moisture and cracking, the reclined back, oversized arms, and a gently sloping seat. Choose the natural finish to paint or stain the chair to create your own lookor one of our pre-painted models to complement your patio decor. The natural pine wood finish of our Foldable Adirondack Chair will provide a comforting, stylish feel to the outdoor atmosphere of any home setting.
Features- 70 in. Adirondack Patio Chair
- All Weather Chair Repels Water and Moisture
- Color: White
- Size: 70 in.
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- VENTLINE Ventline V2049-03 Plumbing Vent with Snap-On Cap - Colonial White (V2049-03)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- STENS Engine Stop Kill Switch For Honda Gx120 Gx160 Gx200 Gx240 430-602 (430-602)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- FLASH FURNITURE All-Weather Armless Dining Chair, Black, Steel, 22-1/2 in L x 22-1/4 in W x 32-3/4 in H (XU-CH-10318-BK-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- W Home Patio Dining Chairs & Stools