Shop All Patio Club Chairs & Chaise Lounges
W Home
W Home SW1912DB-CHOT 66 in. Adirondack Chair with Ottoman; Dark Brown
Mfr # SW1912DB-CHOT
Zoro # G803903352
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Home
- MFR # SW1912DB-CHOT
- Zoro # G803903352
- UPC # 880404203814
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful pine wood that resists moisture and cracking, the reclined back, oversized arms, and a gently sloping seat. Choose the natural finish to paint or stain the chair to create your own lookor one of our pre-painted models to complement your patio decor. The natural pine wood finish of our Foldable Adirondack Chair will provide a comforting, stylish feel to the outdoor atmosphere of any home setting.
Features- 66 in. Adirondack Chair with Ottoman
- All Weather Chair Repels Water and Moisture
- Color: Dark Brown
- Size: 66 in.
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDIEN FIRE PIT Garden Fire Pit Brown Wood Classic Bench 1 each (51945)
- ENOZ Moth Crystals 1 lb (E416.4T)
- MARTIN STRINGS Martin Strings 41Y19MM1012-U Retro 12-String Acoustic Guitar - Extra Light (41Y19MM1012-U)
- GARDENCONTROL 4 Way Metal Hose Connector With Shut Off Valves (GA10025)
- W HOME 42 in. Adirondack Chair, White (SW1912WT)
- W HOME 52 in. Adirondack Outdooor Chair, White (SW1912WTSET4)
- AMERIHOME Double Seat Glider Chair (MCDSG)
- PATIO MASTER Four Seasons Alumicast Cushion Swivel Rocker Chair (227624)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- W Home Outdoor Chairs