Shop All Security & Flood Lights
W F Harris Lighting
Wall Pack
Mfr # 30WPLED1KCPHB120277EM
Zoro # G6527740
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 9.6 W
- Lumens Per Watt 125.0
- Voltage 120 to 277 V AC
- Lumens 1,200 lm
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 30WPLED1KCPHB120277EM
- Zoro # G6527740
- Country of Origin United States
- Category Security & Flood Lights
Details
Item | Wall Pack |
Fixture Wattage | 9.6 W |
Lumens Per Watt | 125.0 |
Voltage | 120 to 277 V AC |
Lumens | 1,200 lm |
Light Technology | LED |
Color Temperature | 5000K |
Lumens per Watt | 125 lm/W |
Description
Wall Pack, Lumens 1,200 lm, Fixture Wattage 9.6 W, Voltage 120 to 277 V AC, Light Technology LED, Color Temperature 5000K, Lumens per Watt 125 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBBK)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- DABMAR LIGHTING Dabmar Lighting D105-W Cast Aluminum Area Flood Light; White (D105-W)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 3000K (65/210)
- W F Harris Lighting Security & Flood Lights