Shop All Security & Flood Lights
W F Harris Lighting
Wall Pack
Mfr # 30-WP-LED-K6-CP-HB-120
Zoro # G6570337
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Per Watt 115.4
- Voltage 120 V AC
- Fixture Wattage 5.2 W
- Lumens 600 lm
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 30-WP-LED-K6-CP-HB-120
- Zoro # G6570337
- Country of Origin United States
- Category Security & Flood Lights
Details
Item | Wall Pack |
Lumens Per Watt | 115.4 |
Voltage | 120 V AC |
Fixture Wattage | 5.2 W |
Lumens | 600 lm |
Light Technology | LED |
Color Temperature | 5000K |
Lumens per Watt | 115.4 lm/W |
Description
Wall Pack, Lumens 600 lm, Fixture Wattage 5.2 W, Voltage 120 V AC, Light Technology LED, Color Temperature 5000K, Lumens per Watt 115.4 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 34-0412070-63 replacement light bulb lamp (34-0412070-63 WHELEN ENGINEERING)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW (KTEB-213-UV-RS-DW)
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- BUYERS PRODUCTS 5.5 Inch LED Rectangular Flood Light (1492135)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- W F Harris Lighting Security & Flood Lights