Shop All Outdoor Lighting Accessories
W F Harris Lighting
Surface Mnt Wiring Box, White, 9 InL
Mfr # 2-BW
Zoro # G4072047
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 201 Floodlight
- Includes 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws
- Description/Special Features Rustproof, Vandal Resistant, Non-Conductive
- Standards UL Standard 1598
- Type White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 2-BW
- Zoro # G4072047
- UPC # 757156591004
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 5/8 in |
Height | 5 in |
Length | 9 in |
Details
Item | Surface Mount Wiring Box |
For Use With | Model 201 Floodlight |
Includes | 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws |
Description/Special Features | Rustproof, Vandal Resistant, Non-Conductive |
Standards | UL Standard 1598 |
Type | White |
Description
Surface Mount Wiring Box, For Use With Model 201 Floodlight, Height 5 in, Width 5/8 in, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- DABMAR LIGHTING Base for 3" OD Round Post (BS350-B)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- W F Harris Lighting Outdoor Lighting Accessories