Shop All Outdoor Lighting Accessories
W F Harris Lighting
Surface Mnt Wiring Box, White, 5 InL
Mfr # 1-BW
Zoro # G4169873
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 101 Floodlight
- Height 5 in
- Length 5 in
- Description/Special Features Rustproof, Vandal Resistant, Non-Conductive
- Includes 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 1-BW
- Zoro # G4169873
- UPC # 757156581005
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Height | 5 in |
Length | 5 in |
Width | 5/8 in |
Details
Item | Surface Mount Wiring Box |
For Use With | Model 101 Floodlight |
Description/Special Features | Rustproof, Vandal Resistant, Non-Conductive |
Includes | 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws |
Type | White |
Standards | UL Standard 1598 |
Description
Surface Mount Wiring Box, For Use With Model 101 Floodlight, Height 5 in, Width 5/8 in, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- LEDLENSER Ledlenser Li-ion battery for MH7/MH8 (500987)
- RADIONIC HI-TECH Ballast, 277V, 6 to 9W, Class B (CE108-27)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- W F HARRIS LIGHTING Clear prismatic lens (300-CP-LENS ONLY)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- ACCLAIM LIGHTING Electric Outlet, 120V, White (338WH)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- W F Harris Lighting Outdoor Lighting Accessories