Shop All Outdoor Lighting Accessories
W F Harris Lighting
Surface Mnt Wiring Box, Bronze, 9 InL
Mfr # 2-BZ
Zoro # G3929992
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 201 Floodlight
- Length 9 in
- Type Bronze
- Standards UL Standard 1598
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 2-BZ
- Zoro # G3929992
- UPC # 757156592001
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Length | 9 in |
Height | 5 in |
Width | 5/8 in |
Details
Item | Surface Mount Wiring Box |
For Use With | Model 201 Floodlight |
Type | Bronze |
Standards | UL Standard 1598 |
Includes | 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws |
Description/Special Features | Rustproof, Vandal Resistant, Non-Conductive |
Description
Surface Mount Wiring Box, For Use With Model 201 Floodlight, Height 5 in, Width 5/8 in, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- FEIT ELECTRIC LED DIM G9 G9 35W WW (BP35G9/830/LED)
- STREAMLIGHT Yellow No 600 lm (88853)
- NUVO 8 ft., Track, White Finish (TR122)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- 1STSOURCE PRODUCTS 4.5" Standard Square Pole Cap (85-00010)
- W F Harris Lighting Outdoor Lighting Accessories