Shop All Outdoor Lighting Accessories
W F Harris Lighting
Surface Mnt Wiring Box, Bronze, 5 InL
Mfr # 1-BZ
Zoro # G3982264
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 101 Floodlight
- Standards UL Standard 1598
- Includes 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws
- Type Bronze
- Description/Special Features Rustproof, Vandal Resistant, Non-Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 1-BZ
- Zoro # G3982264
- UPC # 757156582002
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Length | 5 in |
Height | 5 in |
Width | 5/8 in |
Details
Item | Surface Mount Wiring Box |
For Use With | Model 101 Floodlight |
Standards | UL Standard 1598 |
Includes | 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws |
Type | Bronze |
Description/Special Features | Rustproof, Vandal Resistant, Non-Conductive |
Description
Surface Mount Wiring Box, For Use With Model 101 Floodlight, Height 5 in, Width 5/8 in, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 4-Pack (LR21444-4PK)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- KLEIN TOOLS Rechargeable Waterproof LED Pocket Light with Lanyard (56411)
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- FEIT ELECTRIC 8.5 In Led Commercial Fl (S8.5CSFL/850/BZ)
- METALUX Cruze Led Retrofit, 5000 Lum, 35K, U, 2X4 (24CZRK-LD4-50-UNV-L835-CD1-U)
- W F Harris Lighting Outdoor Lighting Accessories