Shop All Outdoor Lighting Accessories
W F Harris Lighting
Surface Mnt Wiring Box, Black, 9 InL
Mfr # 2-BK
Zoro # G3979911
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 201 Floodlight
- Length 9 in
- Description/Special Features Rustproof, Vandal Resistant, Non-Conductive
- Height 5 in
- Type Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 2-BK
- Zoro # G3979911
- UPC # 757156590007
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Length | 9 in |
Height | 5 in |
Width | 5/8 in |
Details
Item | Surface Mount Wiring Box |
For Use With | Model 201 Floodlight |
Description/Special Features | Rustproof, Vandal Resistant, Non-Conductive |
Type | Black |
Standards | UL Standard 1598 |
Includes | 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws |
Description
Surface Mount Wiring Box, For Use With Model 201 Floodlight, Height 5 in, Width 5/8 in, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Khaki (LBA400-L18K)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- ILC Replacement for GE General Electric G.E F13dbx23t4/spx27 replacement light bulb lamp (F13DBX23T4/SPX27 GE GENERAL ELECTRIC G.E)
- ILC Replacement For GE GENERAL ELECTRIC GE 388 MIDGET GROOVED 10PK (10PAK:WW-1V6A-9)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- ELCO LIGHTING Floodlight Mounting Accessories (EFLLSF)
- W F Harris Lighting Outdoor Lighting Accessories