Shop All Outdoor Lighting Accessories
W F Harris Lighting
Surface Mnt Wiring Box, Black, 5 InL
Mfr # 1-BK
Zoro # G4029846
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 101 Floodlight
- Width 5/8 in
- Standards UL Standard 1598
- Length 5 in
- Includes 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 1-BK
- Zoro # G4029846
- UPC # 757156580008
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 5/8 in |
Length | 5 in |
Height | 5 in |
Details
Item | Surface Mount Wiring Box |
For Use With | Model 101 Floodlight |
Standards | UL Standard 1598 |
Includes | 10-32x1-1/2 in Screws, 28-32 Self-tapper, Gasket, Instructions, Machine Screws |
Type | Black |
Description/Special Features | Rustproof, Vandal Resistant, Non-Conductive |
Description
Surface Mount Wiring Box, For Use With Model 101 Floodlight, Height 5 in, Width 5/8 in, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F40/30bx/spx35 replacement light bulb lamp (F40/30BX/SPX35 LIGHT BULB / LAMP)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- WESTGATE LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCT)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- NO WRAP STRAP Commercial Grade Trunk Wrap (4202)
- HALO Halo Undercab 4 Cct + Pir 48" Blk (HU30ADV48MB)
- W F Harris Lighting Outdoor Lighting Accessories