Shop All Job Site Lighting Parts
W F Harris Lighting
Light Cart, For Use W/5NKU1, 5NKU2, 5NKU3
Mfr # CTWL
Zoro # G1162341
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5NKU0,5NKU1,5NKU2,5NKU3
- Color Red
- Description/Special Features 22 x 12 5/8 x 3 5/8 in, Adjustable Angle
- Housing Material 13 Gauge Steel
- Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # CTWL
- Zoro # G1162341
- UPC # 757156999008
- Country of Origin United States
- Category Job Site Lighting Parts
Details
For Use With | 5NKU0,5NKU1,5NKU2,5NKU3 |
Color | Red |
Description/Special Features | 22 x 12 5/8 x 3 5/8 in, Adjustable Angle |
Housing Material | 13 Gauge Steel |
Item | Light Cart |
Type | Caster |
Finish | Powder Coated |
Accessory Type | Light Cart |
Compatible with Manufacturer Model Number | 5NKU0, 5NKU1, 5NKU2, 5NKU3 |
Material | Steel |
Product Type | Light Cart |
Features | Adjustable Angle, Provide Mobility, Versatility |
Head Material Finish | Powder Coated |
Frame Material | Steel |
Compatible with Brand | W.F.Harris Lighting |
Compatible Manufacturer Part Number | 5NKU0, 5NKU1, 5NKU2, 5NKU3 |
Compatible with Manufacturer Part Number | 5NKU0, 5NKU1, 5NKU2, 5NKU3 |
Compatible with Manufacturer Model Number [NEW] | 5NKU0, 5NKU1, 5NKU2, 5NKU3 |
Compatible Manufacturer Model Number | 5NKU0, 5NKU1, 5NKU2, 5NKU3 |
For Use with Mfr. Model Number | 5NKU0, 5NKU1, 5NKU2, 5NKU3 |
For Use With Mfr. Model Number | 5NKU0, 5NKU1, 5NKU2, 5NKU3 |
Description
Light Cart, Product Type Light Cart, Compatible with Manufacturer Model Number 5NKU0, 5NKU1, 5NKU2, 5NKU3, Color Red, Compatible with Brand W.F.Harris Lighting, Features Adjustable Angle, Provide Mobility, Versatility, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box (SUPPLY-191-SWS)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- ILC Replacement for Advance Icn-3p32-sc (ICN-3P32-SC ADVANCE)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- FSI Power Pack, Black (F-SFLLPS-12V)
- MILWAUKEE TOOL Penlight, 4V, LED, 100 lm (2105, 2105)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- DONA MARIA Dona Maria Nopalitos, PK12 (38020)
- ERICSON Guard Stringlights, Open Ended Polycarbo (214)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-59-1850)
- W F Harris Lighting Job Site Lighting Parts