Shop All Outdoor Wall Lights
W F Harris Lighting
LED Wall Fixture, 14W, 120V, 1000L
Mfr # 30-1K-LED
Zoro # G4499354
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Includes LEDs and Drivers
- Fixture Voltage 120 to 277
- LED Replacement For 100W INC; 23 to 26W CFL
- Housing Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 30-1K-LED
- Zoro # G4499354
- UPC # 757156400795
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 4 1/4 in |
Height | 10 1/4 in |
Length | 5 in |
Fixture Length | 5 in |
Fixture Height | 10 1/4 in |
Fixture Width | 4 1/4 in |
Recommended Mounting Height | 8 ft |
Description
Wall Pack, Lumens 1,200 lm, Fixture Wattage 10 W, Voltage 120 to 277 V AC, LED Replacement For 100W INC; 23 to 26W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 73, Height 10 1/4 in, Width 4 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Polycarbonate, Fixture Lens Material UV-Stabilized Polycarbonate, Lumens per Watt 120 lm/W, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- ADVANCE Ballast Elec 1-2 T12 (ICN2S40N35I)
- W F HARRIS LIGHTING Wall Pack, LED, 5000K, 1200 lm, 9.6W, 120V AC (80-WP-LED-2K4-FC-HB-120-277)
- W F HARRIS LIGHTING Lampholder, Double, BlkPAR38, 2-150W (201-BK)
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- BAREBONES LIVING Barebones Railroad Lantern, Slate Gray (LIV-282)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- W F Harris Lighting Outdoor Wall Lights