Shop All Security & Flood Lights
W F Harris Lighting
Lampholder, Threaded, Black, PAR38,150W
Mfr # 150-BK
Zoro # G4294866
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Surface
- Lamp Included No
- Length 5 1/4 in
- Housing Material Polycarbonate
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 150-BK
- Zoro # G4294866
- UPC # 757156520004
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Length | 5 1/4 in |
Width | 5 in |
Depth | 5 1/4 in |
Height | 5 in |
Details
Fixture Mounting Location | Surface |
Item | Outdoor Lampholder |
Lamp Included | No |
Housing Material | Polycarbonate |
Housing Finish | Black |
Socket Type | Standard Medium Base E26 |
Standards | UL Standard 1598 |
Fixture Wattage | 150 W |
Max. Voltage | 120 |
Mounting | Locknut |
Type | Incandescent |
Voltage | 130V AC |
Suggested Lamp Item No. | PAR38 |
Light Technology | Incandescent |
Number of Lightheads | 1 |
Fixture Housing Color | Black |
Description
Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 130V AC, Fixture Housing Color Black, Light Technology Incandescent, Height 5 in, Width 5 in, Depth 5 1/4 in, Suggested Lamp Item No. PAR38, Number of Lightheads 1, Socket Type Standard Medium Base E26, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- HEATH-ZENITH WALL LANTERN BLK LED 1PK (HZ-4635-BK)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- AFX BWSW2400 LED Security Outdoor Light (BWSW2400L41RB)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- W F Harris Lighting Security & Flood Lights