Shop All Security & Flood Lights
W F Harris Lighting
Lampholder, Single, Wht, PAR38,150W
Mfr # 101-W
Zoro # G3897801
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Surface
- Mounting Cross Bar
- Socket Type Standard Medium Base E26
- Type Incandescent
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 101-W
- Zoro # G3897801
- UPC # 757156501003
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Length | 5 3/4 in |
Height | 5 in |
Width | 5 in |
Depth | 5 3/4 in |
Details
Fixture Mounting Location | Surface |
Mounting | Cross Bar |
Socket Type | Standard Medium Base E26 |
Type | Incandescent |
Housing Finish | White |
Housing Material | Polycarbonate |
Standards | UL Standard 1598 |
Lamp Included | No |
Item | Outdoor Lampholder |
Max. Voltage | 120 |
Fixture Wattage | 150 W |
Suggested Lamp Item No. | PAR38 |
Voltage | 130V AC |
Light Technology | Incandescent |
Fixture Housing Color | White |
Number of Lightheads | 1 |
Description
Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 130V AC, Fixture Housing Color White, Light Technology Incandescent, Height 5 in, Width 5 in, Depth 5 3/4 in, Suggested Lamp Item No. PAR38, Number of Lightheads 1, Socket Type Standard Medium Base E26, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 774146 replacement light bulb lamp (774146 BULBRITE)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V (S4999)
- ILC Replacement for Bulbrite 702507 replacement light bulb lamp, 4PK (702507 BULBRITE)
- LUXRITE T8 U Bend LED Tube Light Bulb 17.5W 32W Equivalent 2100LM 5CCT 2700K-5000K Universal G13, 4PK (LR23517-4PK)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia LED Bullet Flood - Spot Optics - 5000K (OLBS 8 50K DDB M6)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- STRAITS Photo Control Accessory (37400013)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- W F Harris Lighting Security & Flood Lights