Shop All Security & Flood Lights
W F Harris Lighting
Lamp Holder, Single, Brnz, PAR38,150W
Mfr # 101-BZ
Zoro # G3915186
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 120
- Housing Finish Bronze
- Type Incandescent
- Mounting Cross Bar
- Fixture Wattage 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 101-BZ
- Zoro # G3915186
- UPC # 757156502000
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Length | 5 in |
Height | 5 in |
Width | 5 in |
Depth | 5 3/4 in |
Details
Max. Voltage | 120 |
Housing Finish | Bronze |
Type | Incandescent |
Mounting | Cross Bar |
Fixture Wattage | 150 |
Lamp Included | No |
Housing Material | Polycarbonate |
Item | Lampholder |
Socket Type | Standard Medium Base E26 |
Standards | UL Standard 1598 |
Voltage | 120 |
Suggested Lamp Item No. | PAR38 |
Description
Lampholder, Fixture Wattage 150, Voltage 120, Height 5 in, Width 5 in, Depth 5 3/4 in, Suggested Lamp Item No. PAR38, Socket Type Standard Medium Base E26, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- ILC Replacement for Hatch Lighting Hl432ris/12/w (HL432RIS/12/W)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ILC Replacement For SATCO 65618 (65-618)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- W F Harris Lighting Security & Flood Lights