Shop All Security & Flood Lights
W F Harris Lighting
Lamp Holder, Single, BlkPAR38,150W
Mfr # 101-BK
Zoro # G4118886
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 120
- Type Incandescent
- Socket Type Standard Medium Base E26
- Housing Finish Black
- Standards UL Standard 1598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 101-BK
- Zoro # G4118886
- UPC # 757156500006
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Length | 5 in |
Depth | 5 3/4 in |
Height | 5 in |
Width | 5 in |
Details
Max. Voltage | 120 |
Type | Incandescent |
Socket Type | Standard Medium Base E26 |
Housing Finish | Black |
Standards | UL Standard 1598 |
Housing Material | Polycarbonate |
Mounting | Cross Bar |
Fixture Wattage | 150 |
Item | Lampholder |
Lamp Included | No |
Suggested Lamp Item No. | PAR38 |
Voltage | 120 |
Description
Lampholder, Fixture Wattage 150, Voltage 120, Height 5 in, Width 5 in, Depth 5 3/4 in, Suggested Lamp Item No. PAR38, Socket Type Standard Medium Base E26, Standards UL Standard 1598
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Feit Electric, Led Bulb, Bpa19Dm/800/Gu24/Led (BPA19DM/800/GU24/LED)
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 24-Pack (LR21407-24PK)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- BUYERS PRODUCTS 2 In. LED Round Flood Light (1492302)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 3000K (65/210)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- W F Harris Lighting Security & Flood Lights