Shop All LED Outdoor Lighting
W F Harris Lighting
Indoor/Outdoor Rustproof, LED Wllpck, 600L
Mfr # 30-WP-LED-K6-OW-HB-120
Zoro # G8774538
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120V
- Mounting Wall Mount
- Lumens 600
- Operating Temp. Range 10 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 30-WP-LED-K6-OW-HB-120
- Zoro # G8774538
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 5" |
Fixture Height | 10" |
Fixture Width | 5" |
Details
Color Temp. | 5000K |
Fixture Voltage | 120V |
Mounting | Wall Mount |
Lumens | 600 |
Operating Temp. Range | 10 Degrees to 40 Degrees C |
Housing Color | Bronze |
Item | Indoor/Outdoor Rustproof,LED Wllpck,600L |
Housing Material | UV Stabilized Reinforced Polycarbonate |
Description
Indoor/Outdoor Rustproof,LED Wllpck,600L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies 650138 replacement light bulb lamp (650138 TROJAN TECHNOLOGIES)
- FEIT ELECTRIC Led Utilty Light3000L 3' (SHOP3X1840V1)
- ILC Replacement for Philips 65br/fl60 replacement light bulb lamp (65BR/FL60 PHILIPS)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5081120)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 14397 lm (RSX1 LED P3 40K R5 MVOLT SPA DDBXD)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- TOUCH OF ECO LITEUP225 Solar String Lights Multi Color (TOE142)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord (CSTRINGLED18P-G)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- W F Harris Lighting LED Outdoor Lighting