Shop All Hanging Work Lights
W F Harris Lighting
Impact-Resistant Rustproof, LED Worklight
Mfr # 1200-WL-LED-4K
Zoro # G8774781
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Fixture Mounting Location Universal
- Fixture Wattage 46 W
- Fixture Housing Color Yellow
- Number of Lightheads 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 1200-WL-LED-4K
- Zoro # G8774781
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | Outdoor Lampholder |
Voltage | 120V AC |
Fixture Mounting Location | Universal |
Fixture Wattage | 46 W |
Fixture Housing Color | Yellow |
Number of Lightheads | 1 |
Light Technology | LED |
Description
Outdoor Lampholder, Fixture Mounting Location Universal, Fixture Wattage 46 W, Voltage 120V AC, Fixture Housing Color Yellow, Light Technology LED, Number of Lightheads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua S330rl replacement light bulb lamp (S330RL VIQUA)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- ILC Replacement for Norman Lamps Mh400/u Philips replacement light bulb lamp (MH400/U PHILIPS NORMAN LAMPS)
- ILC Replacement for Regent Fml55w replacement light bulb lamp (FML55W REGENT)
- W F HARRIS LIGHTING W F HARRIS LIGHTING 3200 Lumens CFL Temporary Job Site Light (30-WL-42-PLT)
- W F HARRIS LIGHTING 1000 Lumens, LED Yellow Temporary Job Site Light (30-WL-1K-LED)
- STREAMLIGHT Streamlight Jr. Led Flashlight (STL71500)
- CLIPLIGHT MANUFACTURING CO UNDERHOOD LIGHT (CU111036)
- STREAMLIGHT STRION LED RED LIGHT ONLY (SR74340)
- STREAMLIGHT Strion Led Hl Rechargeable Flashlight, Flashlight Only (STL74750)
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1706191)
- W F Harris Lighting Hanging Work Lights