Shop All Outdoor Lighting Accessories
W F Harris Lighting
Clear prismatic lens
Mfr # 1200-CP-LENS ONLY
Zoro # G1186468
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Watts 75W
- Accessory Type Clear prismatic lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W F Harris Lighting
- MFR # 1200-CP-LENS ONLY
- Zoro # G1186468
- Country of Origin United States
- Category Outdoor Lighting Accessories
Details
Item | Clear prismatic lens |
Housing Material | Polycarbonate |
Watts | 75W |
Accessory Type | Clear prismatic lens |
Description
Clear prismatic lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- ILC Replacement for Damar 25111a replacement light bulb lamp (25111A DAMAR)
- ILC Replacement for Light Bulb / Lamp Ms1000/bt37/ps/u/4k replacement light bulb lamp (MS1000/BT37/PS/U/4K LIGHT BULB / LAMP)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- JASCO Jasco Products 224285 Remote Light Control (224285)
- DIAMOND SPARKLE AT15SW-4 Dusk To Dawn Swivel Mount Weather Resistant Light Control (DI156431)
- W F Harris Lighting Outdoor Lighting Accessories