Shop All Hanging Work Lights
W F Harris Lighting
1000 Lumens, LED Yellow Temporary Job Site Light
Mfr # 30-WL-1K-LED
Zoro # G3331657
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Lamp Type LED
- Lumens 1200
- Cord Length - Job Site Lighting 6 ft
- Type - Job Site Lighting Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W F Harris Lighting
- MFR # 30-WL-1K-LED
- Zoro # G3331657
- UPC # 757156933798
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Cord Length - Job Site Lighting | 6 ft |
Max. Extension Height | 10 in |
Job Site Lighting Max. Height | 10" |
Cord Length | 6 ft. |
Overall Width | 4.88 in |
Overall Height | 13.5 in |
Power Cord Length | 6 ft |
Head Height | 10 in |
Manufacturer Warranty Length | Lifetime |
Description
Temporary Job Site Light, Color Temperature 3700K, 5000K, Lighting Technology LED, Maximum Brightness 1,200 lm, Mount Type Magnet, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Height 13.5 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type Toggle, Wattage 10 W, Hazardous Location Specification Not Rated, Job Light Type Magnetic Light, Power Source Corded, Includes Bulb Yes, Brightness Levels 1,200 lm, Cord Designation SJTOW, Cord Wire Gauge 18 AWG
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Infrared / Heat /Ir U-Clip, Replacement For Donsbulbs, Qh1000T3-230-250V (QH1000T3-230-250V)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/25W/SPX41/ECO)
- LEVITON 660 W, White, Medium Screw (E26) (8101)
- HALO E5Ricat (E5RICAT)
- W F HARRIS LIGHTING W F HARRIS LIGHTING 3200 Lumens CFL Temporary Job Site Light (30-WL-42-PLT)
- HELLA Worklight Valuefit 5Rd 1.0 Led Mv Cr Bp, 357101002 (357101002)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- BAYCO PRO FLOUR WORK LIGHT 25' CORD (BYSL-676)
- RAILHEAD GEAR Octagon Mini Amber Light Bar (RH-321-A)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- W F Harris Lighting Hanging Work Lights