Shop All Sheet Metal Screws
W & E Sales Co
Sheet Metal Screw, #8 x 1 in, Black Flat Head Phillips Drive
Mfr # WE2623
Zoro # G002139095
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE2623
- Zoro # G002139095
- UPC # 100934262304
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Finish | Black |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/16 in W, 1/4 in H (3102500312-12)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (N19BAB)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04008.087.0500)
- W & E SALES CO Sheet Metal Screw, #6 x 3/8 in, Zinc Chromate Pan Head Slotted Drive (WE501)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35956)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Black Oval Head Phillips Drive (1187PK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03250)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 45 PK (30804)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 6 PK (79424)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA62)
- W & E Sales Co Self-Tapping Screws