Shop All Sheet Metal Screws
W & E Sales Co
Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive
Mfr # WE2842
Zoro # G602066302
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE2842
- Zoro # G602066302
- UPC # 100934284207
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 15 PK (63856)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK10 (WWG-CLPZ-213)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- W & E SALES CO Sheet Metal Screw, #6 x 3/8 in, Zinc Chromate Pan Head Slotted Drive (WE501)
- BSC PREFERRED Tri-Wing Rounded Head Screws for Sheet Metal 18-8 Stainless Steel Number 10 Size 1 Long, 25PK (95641A247)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Flat Head Phillips Drive, 20 PK (79447)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0125)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401100)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE71)
- W & E Sales Co Self-Tapping Screws