Shop All Sheet Metal Screws
W & E Sales Co
Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Flat Head Phillips Drive
Mfr # WE621
Zoro # G101994809
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE621
- Zoro # G101994809
- UPC # 100934621002
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, For Screw Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 140 mm L (930562)
- HOMECARE PRODUCTS 9 x 3 in. T25 Bugle 5 lbs Head Exterior Bronze Deck Screw (HO2103470)
- ZORO SELECT Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK (U51410.021.0001)
- W & E SALES CO Sheet Metal Screw, #6 x 3/8 in, Zinc Chromate Pan Head Slotted Drive (WE501)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63642)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401080)
- SPAX Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Flat Head (4101010500322)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932065)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02957)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted Steel Pan Head Phillips Drive, 35 PK (37868)
- W & E Sales Co Self-Tapping Screws