Shop All Sheet Metal Screws
W & E Sales Co
Sheet Metal Screw, #10 x 1-1/2 in, Zinc Chromate Hex Head Hex Drive
Mfr # WE593
Zoro # G702138602
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size 5/16 in
- Finish Zinc Chromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE593
- Zoro # G702138602
- UPC # 100934593002
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Finish | Zinc Chromate |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, 316 Stainless Steel, Plain, 17/32 in H (CPB009)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 1430 PK (11850606)
- W & E SALES CO Sheet Metal Screw, #6 x 3/8 in, Zinc Chromate Pan Head Slotted Drive (WE501)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (71003)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08174)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0062)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0025)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400860)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK (37083)
- W & E Sales Co Self-Tapping Screws