Shop All Nut Inserts
W & E Sales Co
MET THREADED INSERTS 10MM 10PK*AV24444
Mfr # WE5944
Zoro # G302138248
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Length 10mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE5944
- Zoro # G302138248
- UPC # 100934594405
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | M10 |
Length | 10mm |
Details
Item | Nut Insert |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07357)
- METRIC BLUE Class 10.9, M20-2.50 Hex Head Cap Screw, Steel, 180 mm L (UST184277)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- AMPG Coupling Nut, #10-24, Brass, Plain, 3/4 in Lg, 3/8 in Hex Wd (NUT6091024)
- AMPG Nut Insert, 1/2"-20 Thrd Sz, 27/32 in L, Round, Steel, Black Oxide (Z1979)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Aluminum, 6 PK (69307)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK (69327)
- MARSON Nut Insert, 10/24" Thrd Sz, Steel, 100 PK (M47830)
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1970-5)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, 1/2"-13 Thrd Sz, Alloy Steel (6050)
- W & E Sales Co Nut Inserts