Shop All Shoulder Bolts
W & E Sales Co
HX HD CAP SCR 5/16x3/4 GR5 (50pk)*AV5449
Mfr # WE4112
Zoro # G402139923
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Finish Black Oxide
- Diameter Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE4112
- Zoro # G402139923
- UPC # 100934411207
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Diameter Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Finish | Black Oxide |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0350)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U39350.009.0125)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (SH-37SS)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR40218C04H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNF3)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 65 mm Shoulder Lg, Alloy Steel (STR700M12X65)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.100.0600)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0030)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-21)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- W & E Sales Co Shoulder Bolts