Shop All Hex Nuts
W & E Sales Co
Hex Nut, M6, Nylon, Black Oxide
Mfr # WE2773
Zoro # G602482775
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Nylon
- Finish Black Oxide
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE2773
- Zoro # G602482775
- UPC # 100934277308
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M6 |
Details
Item | Hex Nut |
Material | Nylon |
Finish | Black Oxide |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 10 PK (M07000.160.0220)
- ZORO SELECT M8-1.25 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0025)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 20 PK (64012)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Yellow, 13 mm Ht, 25 PK (M01320.160.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- ZORO SELECT Machine Screw Nut, 1/4"-20, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (2WA21)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Nylon, Not Graded, 20 PK (77096)
- NEWPORT FASTENERS Heavy Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 23/64 in Ht, 100 PK (843265-PR-100)
- ZORO SELECT Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, 10000 PK (M2.5D934A4)
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11380.150.0001)
- W & E Sales Co Hex Nuts