Shop All Hex Head Cap Screws
W & E Sales Co
Grade 8, 5/8" Hex Head Cap Screw, 3 in L
Mfr # WE2434
Zoro # G502138352
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W & E Sales Co
- MFR # WE2434
- Zoro # G502138352
- UPC # 100934243402
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8" |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U01080.031.0050)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (63024)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (011032R150)
- W & E SALES CO Grade 5, 5/16" Hex Head Cap Screw, Steel, 2 in L (WE4117)
- W & E SALES CO HX HD CAP SCR 7/16X2 GR5 (25pk)*AV5480 (WE4137)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 2 in L (WE4127)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 1-1/2 in L (WE4125)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 25 PK (M51000.100.0070)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.200.0100)
- W & E Sales Co Hex Head Cap Screws