Shop All Hex Head Cap Screws
W & E Sales Co
Grade 5, 5/16" Hex Head Cap Screw, Steel, 2 in L
Mfr # WE4117
Zoro # G102139766
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W & E Sales Co
- MFR # WE4117
- Zoro # G102139766
- UPC # 100934411702
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16" |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.040.0008)
- MIDWEST FASTENER Lag Screw, 5/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01349)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK (5ZVK7)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Steel Body, 100 PK (6LB78)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 1-1/2 in L (WE4125)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 2 in L (WE4127)
- W & E SALES CO HX HD CAP SCR 7/16X2 GR5 (25pk)*AV5480 (WE4137)
- W & E SALES CO Grade 8, 5/8" Hex Head Cap Screw, 3 in L (WE2434)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.062.0700)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, Stainless Steel, 4 in L (T34104Z5)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04000.050.0300)
- W & E Sales Co Hex Head Cap Screws