Shop All Hex Head Cap Screws
W & E Sales Co
Grade 5, 3/8" Hex Head Cap Screw, Steel, 2 in L
Mfr # WE4127
Zoro # G502139793
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W & E Sales Co
- MFR # WE4127
- Zoro # G502139793
- UPC # 100934412709
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8" |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 in Lg (TSIX0250100S-005P)
- W & E SALES CO Grade 5, 5/16" Hex Head Cap Screw, Steel, 2 in L (WE4117)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 1-1/2 in L (WE4125)
- W & E SALES CO Grade 8, 5/8" Hex Head Cap Screw, 3 in L (WE2434)
- W & E SALES CO HX HD CAP SCR 7/16X2 GR5 (25pk)*AV5480 (WE4137)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (U04104.025.0325)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 70 PK (7556CH9)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04160.101.0350)
- W & E Sales Co Hex Head Cap Screws