Shop All Hex Head Cap Screws
W & E Sales Co
Grade 5, 3/8" Hex Head Cap Screw, Steel, 1-1/2 in L
Mfr # WE4125
Zoro # G102139599
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W & E Sales Co
- MFR # WE4125
- Zoro # G102139599
- UPC # 100934412501
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8" |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (EK51215)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 500 PK (B07410.037.0125)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 2 in L (WE4127)
- W & E SALES CO Grade 5, 5/16" Hex Head Cap Screw, Steel, 2 in L (WE4117)
- W & E SALES CO Grade 8, 5/8" Hex Head Cap Screw, 3 in L (WE2434)
- W & E SALES CO HX HD CAP SCR 7/16X2 GR5 (25pk)*AV5480 (WE4137)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.062.0450)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01209.062.0400)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04114.025.0150)
- W & E Sales Co Hex Head Cap Screws