Shop All Fuse Accessories
W & E Sales Co
Fuse Holder, 3A Amp Range, Automotive Fuse Type
Mfr # WE2862
Zoro # G102139179
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 3A
- Max. Amps 3A
- Fits Fuse Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W & E Sales Co
- MFR # WE2862
- Zoro # G102139179
- UPC # 100934286201
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Amp Range | 3A |
Max. Amps | 3A |
Fits Fuse Type | Automotive |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- GE Fuse Holder, 400A Amp Range, 600V AC Volt Rating, 1 Poles (RS400HFTG RS 400)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- ALLEN BRADLEY 700-Crt6 (100-C09-EJ10)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-1)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- W & E Sales Co Fuse Accessories