Shop All Hook & Loop Straps
W & E Sales Co
Back-to-Back Strap, No Adhesive, 11 in, Black
Mfr # WE2269
Zoro # G402138506
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Length 11 in
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE2269
- Zoro # G402138506
- UPC # 100934226900
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Length | 11 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Hook and Loop Shape | Strap |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 10 PK (U07000.050.0112)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 25 PK (U51010.025.0400)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- BULLDOG WINCH Cinch Strap, No Adhesive, Black (20338)
- WRAP-IT Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK (A102-H-22BX)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-E05-BK)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAMSR)
- WRAP-IT Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK (A706-18B)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 1 in, 3-1/2 in Wd, Black (VEK30134)
- VELCRO BRAND LG BLK Easy Hang Strap (VEL-30134-USA)
- W & E Sales Co Hook & Loop Straps