Shop All Push Nuts
W & E Sales Co
8MM BOLT RETAINER 100PK*AV24456
Mfr # WE5917
Zoro # G302494269
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Nut Style Bolt Retainer
- Dia./Thread Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE5917
- Zoro # G302494269
- UPC # 100934591701
- Country of Origin China
- Category Push Nuts
Dimensions
Dia./Thread Size | 8mm |
Details
System of Measurement | Metric |
Nut Style | Bolt Retainer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3, PK10 (U07852.050.0300)
- WESTERN ENTERPRISES CGA 033 HEX NUT B SIZE LH, 50PK (AW-14)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/4HDP)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.031.0300)
- W & E SALES CO THREAD CUTTING NUT 1/4 STUD 100pk*AV3405 (AV3405)
- W & E SALES CO MET PSH NUT BLT RETNR ASST*AVFP-250 (WEMET-502)
- MIDWEST FASTENER 4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK (933602)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Washer Cap Push Nuts 1 12PK (61152)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- W & E Sales Co Push Nuts