Shop All Push Nuts
W & E Sales Co
12MM BOLT RETAINER 100PK*AV12127
Mfr # WE5919
Zoro # G902494195
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Nut Style Bolt Retainer
- Dia./Thread Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE5919
- Zoro # G902494195
- UPC # 100934591909
- Country of Origin China
- Category Push Nuts
Dimensions
Dia./Thread Size | 12mm |
Details
System of Measurement | Metric |
Nut Style | Bolt Retainer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNF4801200-050P2)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07040.031.0450)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0037)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.2400)
- W & E SALES CO MET PSH NUT BLT RETNR ASST*AVFP-250 (WEMET-502)
- W & E SALES CO THREAD CUTTING NUT 1/4 STUD 100pk*AV3405 (AV3405)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- MIDWEST FASTENER 3/32" Black Phosphate Rectangular Push Nuts 30PK (61153)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Push Nuts 1 12PK (34141)
- W & E Sales Co Push Nuts