Shop All Flat Washers
W & E Sales Co
10MM FLAT WSHR ZINC PLATED 100PK*AV17395
Mfr # WE5951
Zoro # G302138354
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Minimum Thickness 10mm
- System of Measurement Metric
- Inside Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W & E Sales Co
- MFR # WE5951
- Zoro # G302138354
- UPC # 100934595105
- Country of Origin China
- Category Flat Washers
Dimensions
Inside Diameter | 10 mm |
Details
Item | Flat Washer |
Finish | Zinc Plated |
Minimum Thickness | 10mm |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 6 PK (78642)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.075.0500)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-4)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400360)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M51532.120.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 20 PK (78545)
- HILLMAN 100Pk #8 Flt Washer (280052)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- W & E Sales Co Flat Washers