Shop All Uninterruptible Power Supplies (UPS)
W Box
UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V
Mfr # 0E-RCKMT1000
Zoro # G610637068
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1000VA
- Mounting Tower
- Wattage 700 W
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-RCKMT1000
- Zoro # G610637068
- UPC # 811914029212
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1000VA |
Mounting | Tower |
Wattage | 700 W |
Input Voltage | 120V |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 17.9 min/6.6 min |
Number of Outlets | 8 |
Description
Automatic Voltage Regulation (AVR)
- •1000VA / 700W Capacity
- •120V Nominal Voltage
- •LCD Display
- •8 Outlets (Battery / Surge Protected)
- •Transfer Time 4ms
- •Free Management Software Download
- •1,470 Joules of Surge protection
- •2U Rack / Tower convertible chassis
- •Rackmount ears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2A, 250V AC, Non-Indicating (FLNR002)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- W BOX UPS System, 650VA, 8 Outlets, Tower, Out: 120V , In:120V (0E-625V8LCD2)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- W BOX UPS System, 350VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (0E-350V6)
- W BOX UPS System, 1500VA, 10 Outlets, Tower, Out: 120V , In:120V (0E-1500V10RD)
- W BOX UPS System, 1000VA, 9 Outlets, Tower, Out: 120V , In:120V (0E-1000V9RD)
- TRIPP LITE On-Line Double Conversion UPS, 700VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- W Box Power Systems