Shop All Uninterruptible Power Supplies (UPS)
W Box
UPS, 2000VA, Tower, Rack Convertible
Mfr # 0E-RCKMT2200
Zoro # G810637066
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating 2000VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-RCKMT2200
- Zoro # G810637066
- UPC # 840049301221
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS |
Power Rating | 2000VA |
Mounting | Tower, Rack Convertible |
Description
Automatic voltage regulation (AVR)
- •2,000VA / 1540W capacity
- •120V nominal voltage
- •LCD display
- •Energy star qualified
- •8 standard grounded outlets (battery / surge protected)
- •Transfer time 4ms
- •Free management software download
- •1,470 joules of surge protection
- •2U rack / tower convertible chassis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827455)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- W BOX UPS System, 1000VA, 9 Outlets, Tower, Out: 120V , In:120V (0E-1000V9RD)
- W BOX UPS System, 350VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (0E-350V6)
- W BOX UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V (0E-RCKMT1000)
- W BOX UPS System, 1500VA, 10 Outlets, Tower, Out: 120V , In:120V (0E-1500V10RD)
- W BOX UPS System, 650VA, 8 Outlets, Tower, Out: 120V , In:120V (0E-625V8LCD2)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- W Box Power Systems