Shop All Surge Protectors
W Box
SURGE PROTECTOR 2 PR 24V
Mfr # 0E-SPRO24VS
Zoro # G110637025
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Modes of Protection L-G
- Max. Continuing Operating Voltage 33V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-SPRO24VS
- Zoro # G110637025
- UPC # 811914024934
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Modes of Protection | L-G |
Max. Continuing Operating Voltage | 33V |
Description
Two Circuit, 24vdc/Ac Surge Protector
- •Service Voltage 24v; Maximum Continuous
- •Operating Voltage (Mcov) 33v
- •Protection Mode L-G; Voltage Breakdown
- •Range L-G 100v/S=39-42
- •Surge Current Rating 20ka; Maximum
- •Continuous Current 5a
- •Data Rate 200kbps – 2Mbps
- •Abs Plastic Enclosure
- •Operating Temp. -40°F – 158°F (-40°C – 70°C)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- W BOX SURGE PROTECTOR AC HARDWI (0E-SPROACHW)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 80kA (HEPD80)
- BRAINCEREBRO PSK50 50A Portable Surge Protector Kit (BR3590343)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- W Box Power System Protection