Shop All Electrical Raceways
W Box
RWAY CONN 1-3/4in DROP CEI, 4PK
Mfr # 0E-175DCW4
Zoro # G810635451
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-175DCW4
- Zoro # G810635451
- UPC # 811914022756
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 1-3/4" x 1" |
Details
Item | Cable Routing |
Color | White |
Description
Drop Ceiling Raceway Connector
- •High Impact Styrene
- •Commercial and Residential
- •Snap on
- •White
- •4-Pack
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- W BOX RACEWAY CONN 3/4in ELBOW 4, 4PK (0E-75ELW4)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- W BOX RACEWAY DUCT 1-3/4in 2 PAC, 2PK (0E-175DW2)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- W Box Electrical Raceways