Shop All Electrical Raceways
W Box
RWAY CONN 1-1/4in INS COR, 4PK
Mfr # 0E-125ICW4
Zoro # G410635462
product price: $4.99
/pk 4, $1.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-125ICW4
- Zoro # G410635462
- UPC # 811914022640
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 1-1/4" x 3/4" |
Details
Item | Cable Routing |
Color | White |
Description
Inside Corner Raceway Connector
- •High Impact Styrene
- •Commercial And Residential
- •White
- •4-Pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- W BOX RACEWAY CONN 3/4in ELBOW 4, 4PK (0E-75ELW4)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- W Box Raceways