Shop All General Purpose Relays
W Box
RELAY 6-12-24VDC At 2A DPDT
Mfr # 0E-RLY6242A
Zoro # G210636300
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-RLY6242A
- Zoro # G210636300
- UPC # 811914023432
- Country of Origin China
- Category General Purpose Relays
Details
Mounting - Relay | Wall Mount |
Description
1 AMP 120VAC OR 2A 28VDC DPDT Contacts
- •30 MA Current Draw
- •AC Input Required:6VDC 1.8VA, 12VDC 3.6VA, 24VDC 7.2A
- •Operating Temp:-13°F to 131°F (-25°C to 55°C)
- •Storage Temp: -13°F to 158°F (-25°C to 70°C)
- •Humidity: 0 TO 95%
- •Dimensions: 2.75” L x WIDTH: 2” W x 1” H
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- KLEIN TOOLS K-Type to Banana Plug Adapter (69146)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- W Box Electrical Relays