Shop All General Purpose Relays
W Box
RELAY 12 OR 24VDC At 2A DPD
Mfr # 0E-RLY12242A
Zoro # G710636305
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-RLY12242A
- Zoro # G710636305
- UPC # 811914023388
- Country of Origin China
- Category General Purpose Relays
Details
Mounting - Relay | Wall Mount |
Description
12 Or 24vdc Selectable Operation
- •1 Amp 120vac Or 2 Amp 28vdc Dpdt Contacts
- •15 Ma Current Draw
- •Ac Input Required: 12vdc 1.8va, 24vdc 3.6va
- •Operating Temp.: -13°F To 131°F (-25°C To 55°C)
- •Storage Temp.: -13°F To 158°F (-25°C To 70°C)
- •Humidity: 0 To 95%
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- DURAKOOL 115VAc Other Relay (BB-7018)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- W Box General Purpose Relays