Shop All General Purpose Relays
W Box
RELAY 12-24VDC At 5A DPDT
Mfr # 0E-RLY12245A
Zoro # G710636299
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-RLY12245A
- Zoro # G710636299
- UPC # 811914023425
- Country of Origin China
- Category General Purpose Relays
Details
Mounting - Relay | Wall Mount |
Description
5 AMP 220VAC/28VDC Relay Module
- •5A 220VAC OR 28VDC DPDT Contacts
- •12 OR 24VDC Selectable Operation
- •75 MA Current Draw
- •AC Input Required: 9.6VA
- •Operating Temp: -13°F to 131°F (-25°C to 55°C)
- •Storage Temp: -13°F to 158°F (-25°C to 70°C)
- •Humidity: 0 TO 95%
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3N-AC24)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- W Box General Purpose Relays