Shop All Electrical Raceways
W Box
RACEWY WHT CMBO PK 5/8 X
Mfr # 0E-58DCMBPK
Zoro # G910635450
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-58DCMBPK
- Zoro # G910635450
- UPC # 840049301993
- Country of Origin China
- Category Electrical Raceways
Details
Item | Cable Routing |
Color | White |
Description
Adhesive Back Raceway Connectors
- •High Impact Styrene
- •Commercial and Residential
- •Includes 2 each of end cap, elbow, inside corner, outside corner, tee and joint cover connectors
- •White
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- ATC 400 Series Interval Timer (400-07-A)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- W BOX RACEWAY DUCT 1-3/4in 2 PAC, 2PK (0E-175DW2)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- W Box Electrical Raceways